9
Rexel wins a contract in Russia
Rexel has won a major contract for a cabling project in Russia. The Group proved to be the most reliable choice thanks to its market knowledge and expertise in export procedures. Its special relationship with various partners enabled it to better establish the customer s needs in order to offer a competitive and fully customized solution.
A different organization in the UK
In the UK, four banners have been grouped together under the Rexel brand. This restructuring makes it possible to offer customers services that are perfectly suited to their needs. Using a proximity- based approach, this joining together means an expanded offering for customers, who will have access at the branches to 12,000 products with same-day or next-day delivery.
Sustainable development: goals achieved
In 2017, Rexel reduced its greenhouse gas emissions by 35.3% versus 2010 and thus surpassed its initial goal of -30% by 2020. The Group also doubled its sales of energy efficient products and solutions compared to 2011. These goals were reached thanks to the efforts made by all of the Group s subsidiaries.
Rexel Expo Paris: a connected year
With a special focus on digital developments, 2017 Rexel Expo Paris was held in October and welcomed 14,000 visitors who found their way around using an app specifically designed for the event. Special attention was given to connected objects and solutions, which were available on 90% of the exhibitors stands. Positioned at the center of the value chain, Rexel plays a leading role in developing the rapidly growing market of connected products and solutions.