Your browser is not up to date and is not able to run this publication.
Learn more

33

PERFORMANCES

ENVIRONMENTAL INDICATORS*

*Extract from Rexel s 2017 Registration document, chapter 4, page 189 **On a like for like basis. For further details on the scope, see paragraph 4.4.5.1: Note on methodology and summary table in Rexel s 2017 Registration document

Like for like basis**

Indicators unit unit 2017 scope 2017 2016* variation scope

Consumption of resources

Energy consumption MWh 283,825 100.0% 280,588 288,720 -3% 98.8%

Electricity consumption MWh 146,504 100.0% 144,123 148,841 -3% 98.8%

Gas consumption MWhPCS 120,181 100.0% 119,325 120,607 -1% 98.8%

Fuel consumption MWh PCS 7,205 100.0% 7,205 9,056 -20% 98.8%

Water consumption m3 287,230 95.9% 286,072 323,826 -12% 94.7%

Packaging consumption, including Tons 13,270 100.0% 12,910 12,168 6% 98.7%

Cardboard Tons 4,870 100.0% 4,722 4,407 7% 98.7%

Plastics Tons 1,003 100.0% 981 762 29% 98.7%

Wood Tons 7,003 100.0% 6,844 6,611 4% 98.7%

Other packaging Tons 394 100.0% 363 387 -6% 98.7%

Paper consumption, including: Tons 2,413 100.0% 2,345 2,522 -7% 98.8%

Commercial paper Tons 1,241 100.0% 1,210 1,290 -6% 98.8%

Waste

Quantity of waste generated Tons 26,665 93.8% 26,587 26,290 1% 92.6%

Total quantity of waste recovered Tons 17,183 93.8% 17179 16,938 1% 92.6%

Recovery rate % 64.4% 93.8% 64.6% 64.4,% 0,2 pts 92.6%

Greenhouse gas emissions

Scope 1 direct emissions TCO2e TCO2e 74,141 100.0% 73,685 77,030 -4% 98.8%

Emissions related to on-site energy combustion

TCO2e 26,439 100.0% 26,266 27,032 -3% 98.8%

Emissions related to the transportation of products by the internal fleet

TCO2e 20,703 100.0% 20,593 20,585 0% 98.8%

Emissions related to business travel by company car

TCO2e 27,000 100.0% 26,827 29,412 -9% 98.8%

Scope 2 indirect emissions TCO2e 30,219 100.0% 29,352 36,536 -20% 98.8%

Emissions related to the production of purchased and consumed electricity

TCO2e 29,247 100.0% 28,379 33,687 -16% 98.8%

Emissions related to the production of purchased and consumed head

TCO2e 973 100.0% 973 2,850 -66% 98.8%

Sales of energy efficiency and renewable energy solutions

Sales of energy efficiency solutions M 1,475.5 1,433.3 2.9% 100%

Sales of photovoltaic solutions M 196.8 205.1 -4% 100%

Sales in the wind market M 106.4 66.1 -38% 100%