Your browser is not up to date and is not able to run this publication.
Learn more

11

60% of sales in countries where Rexel has a market share above 15%

650,000 active customers

cables and conduits

22%

Breakdown of sales by product range

electrical installation equipment

42%

lighting

20%

climate control

6%

security and communication

3%

tools

4%

renewable energies and energy management

2%

white and brown goods

1%

Nearly

1.8bn sales of energy efficiency and renewable energy products and solutions

recruitments in 2017

Nearly

5,000

8,000 employees have become shareholders since 2007

employees received training in 2017

20,000